Hoffman A16P16 Panel For Enclosure, 16" x 16", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16P16
  • Rexel Part Number:

    50795
  • UPC:

    783510231101

Panel For Enclosure, 16" x 16", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 40.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16P16

Rexel Part # 50795

UPC 783510231101

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 16 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch