Hoffman A18P16AL Panel For Enclosure, 18" x 16", Type 3R, 4, 4X, 12/13, Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A18P16AL
  • Rexel Part Number:

    92313
  • UPC:

    783510585006

Panel For Enclsoure, 16.75" x 14.88", Type PNLJ, PNLWM, Stainless Steel

$ 76.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A18P16AL

Rexel Part # 92313

UPC 783510585006

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 18 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch