Hoffman A20P16AL Panel For Enclosure, 20" x 16", Type 3R, 4, 4X, 12/13, Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20P16AL
  • Rexel Part Number:

    62182
  • UPC:

    783510234102

Panel For Enclosure, 20 x 16 Inch, Type 3R, 4, 4X, 12/13, Aluminum

$ 81.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20P16AL

Rexel Part # 62182

UPC 783510234102

UNSPSC 39121103

Color Metallic

IP/NEMA Rating 3R

Material Aluminum

Product Height 20 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch