Hoffman A20P16G Panel 17.00x13.00 Fits 20.00x1

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20P16G
  • Rexel Part Number:

    64798
  • UPC:

    783510261399

Panel For Enclosure, NEMA 12 / 17.00x13.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 20x16, Material/finish: Steel/zinc

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20P16G

Rexel Part # 64798

UPC 783510261399

UNSPSC 39121103

Color Metallic

IP/NEMA Rating 12

Material Steel

Product Height 20 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch