Hoffman A20P20G Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20P20G
  • Rexel Part Number:

    58394
  • UPC:

    783510150761

Panel For Enclosure, 20 x 20 Inch, Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating

$ 68.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20P20G

Rexel Part # 58394

UPC 783510150761

UNSPSC 39121103

Color Metallic

IP/NEMA Rating 3R

Material Conductive Steel

Product Height 20 in

Product Width 20 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch