Hoffman A24P20AL Panel For Enclosure, 24" x 20", Type 3R, 4, 4X, 12/13, Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24P20AL
  • Rexel Part Number:

    62170
  • UPC:

    783510234201

Panel For Enclosure, 24" x 20", Type 3R, 4, 4X, 12/13, Aluminum

$ 163.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24P20AL

Rexel Part # 62170

UPC 783510234201

UNSPSC 39121103

Color Metallic

IP/NEMA Rating 3R

Material Aluminum

Product Height 24 in

Product Width 20 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch