Hoffman A24P24 Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24P24
  • Rexel Part Number:

    49674
  • UPC:

    783510231804

Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 84.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24P24

Rexel Part # 49674

UPC 783510231804

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 21 in

Product Width 21 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch