Hoffman A30N20MP Panel For Enclosure, 26" x 18", Type 1, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30N20MP
  • Rexel Part Number:

    48282
  • UPC:

    783510211295

Panel For Enclosure, 26" x 18", Type 1, Steel, White Powder Coat

$ 99.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30N20MP

Rexel Part # 48282

UPC 783510211295

UNSPSC 39121103

Color White

IP/NEMA Rating 1

Material Steel

Product Height 30 in

Product Width 20 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch