Hoffman A30P16 Panel For Enclosure, 30" x 16", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30P16
  • Rexel Part Number:

    50862
  • UPC:

    783510230807

Panel For Enclosure, 30 x 16 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 87.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30P16

Rexel Part # 50862

UPC 783510230807

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 30 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch