Hoffman A30P20 Panel For Enclosure, 30" x 20", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30P20
  • Rexel Part Number:

    49652
  • UPC:

    783510231903

Panel For Enclosure, 30" x 20", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 84.87 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30P20

Rexel Part # 49652

UPC 783510231903

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 30 in

Product Width 20 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch