Hoffman A30P30SS6 Panel For Enclosure, Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30P30SS6
  • Rexel Part Number:

    79572
  • UPC:

    783510833800

Panel For Enclosure, 27 x 27 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 455.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30P30SS6

Rexel Part # 79572

UPC 783510833800

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 30 in

Product Width 30 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch