Hoffman A36P24G Panel For Enclosure, 36" x 24", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36P24G
  • Rexel Part Number:

    58420
  • UPC:

    783510150785

Panel For Enclosure, 36 Inch x 24 Inch, Type 3R, 4, 4X, 12/13, Steel/Galvanized

$ 147.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36P24G

Rexel Part # 58420

UPC 783510150785

UNSPSC 39121103

Color Metallic

IP/NEMA Rating 3R

Material Steel

Product Height 36 in

Product Width 24 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch