Hoffman A36P30 Panel For Enclosure, 36" x 30", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36P30
  • Rexel Part Number:

    49591
  • UPC:

    783510232207

Panel For Enclosure, 36" x 30", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 164.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36P30

Rexel Part # 49591

UPC 783510232207

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 36 in

Product Width 30 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch