Hoffman A36P36G Panel For Enclosure, 36" x 33", Type 3R/4/4X/12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36P36G
  • Rexel Part Number:

    58358
  • UPC:

    783510150723

Panel For Enclosure, 33 x 33 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 230.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36P36G

Rexel Part # 58358

UPC 783510150723

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 36 in

Product Width 36 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch