Hoffman A42P36 Panel For Enclosure, 42" x 36", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42P36
  • Rexel Part Number:

    49524
  • UPC:

    783510232504

Panel For Enclosure, 42 x 36 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 220.40 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42P36

Rexel Part # 49524

UPC 783510232504

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 42 in

Product Width 36 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch