Hoffman A42P36SS6 Panel For Enclosure, 42" x 36", Type 3R, 4, 4X, 12/13, Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A42P36SS6
  • Rexel Part Number:

    260926
  • UPC:

    783510839406

Panel For Enclosure, 42" x 36", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 765.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A42P36SS6

Rexel Part # 260926

UPC 783510839406

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 39 in

Product Width 33 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch