Hoffman A48P36SS6 Panel For Enclosure, 48" x 36", Type 3R, 4, 4X, 12/13, SS

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48P36SS6
  • Rexel Part Number:

    3636
  • UPC:

    783510298807

Panel For Enclosure, 48" x 36", Type 3R, 4, 4X, 12/13, Stainless Steel

$ 828.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48P36SS6

Rexel Part # 3636

UPC 783510298807

UNSPSC 39121103

Color Metallic

IP/NEMA Rating 3R

Material Stainless Steel

Product Height 48 in

Product Width 36 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch