Hoffman A48P48 Panel For Enclosure, 48" x 48", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48P48
  • Rexel Part Number:

    5175
  • UPC:

    783510264802

Panel For Enclosure, 48" x 48", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 413.17 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48P48

Rexel Part # 5175

UPC 783510264802

UNSPSC 39121103

Color Metallic

IP/NEMA Rating 3R

Material Steel

Product Height 48 in

Product Width 48 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch