Hoffman A60BFP42 Panel For Enclosure, 56" X 38", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60BFP42
  • Rexel Part Number:

    64672
  • UPC:

    783510262402

Panel For Enclosure, 56" X 38", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat

$ 446.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60BFP42

Rexel Part # 64672

UPC 783510262402

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 56 in

Product Width 38 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch