Hoffman A60P60 Panel For Enclosure, 60" x 60", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60P60
  • Rexel Part Number:

    63618
  • UPC:

    783510262808

Panel For Enclosure, 60" x 60", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 588.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60P60

Rexel Part # 63618

UPC 783510262808

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 60 in

Product Width 60 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch