Hoffman A61P32N Panel For Free Standing Enclosure, 61" x 32", Type 1, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A61P32N
  • Rexel Part Number:

    57593
  • UPC:

    783510138011

Panel For Free Standing Enclosure, Large, Single Door, 61 x 32 Inch, Type 1, Steel, White Powder Coat Finish

$ 385.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A61P32N

Rexel Part # 57593

UPC 783510138011

UNSPSC 39121103

Color White

IP/NEMA Rating 1

Material Steel

Product Height 61 in

Product Width 32 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch