Hoffman A61P68N Panel, NEMA 1, 61.16" x 68", Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A61P68N
  • Rexel Part Number:

    169399
  • UPC:

    783510139223

Panel, Large Type 1, 61.16" x 68", Bulletin A38p (Panels For Large Type 1 Enclosures), Size/Dims: Fits 72.00 x 72/73, Material/Finish: Steel/White

$ 738.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A61P68N

Rexel Part # 169399

UPC 783510139223

UNSPSC 39121103

Color White

IP/NEMA Rating 1

Material Steel

Product Height 68 in

Product Width 61.16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch