Hoffman A6P4G Panel For Enclosure, 6" x 4", Type 3R, 4, 4X, 12/13, Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6P4G
  • Rexel Part Number:

    64900
  • UPC:

    783510260491

Panel For Enclosure, 6 x 4 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 5.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6P4G

Rexel Part # 64900

UPC 783510260491

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 6 in

Product Width 4 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch