Hoffman A6P6G Panel For Enclosure, 6" x 6", Type 3R/4/4X/12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6P6G
  • Rexel Part Number:

    64890
  • UPC:

    783510260590

Panel For Enclosure, 4.88 x 4.88 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 7.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6P6G

Rexel Part # 64890

UPC 783510260590

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 6 in

Product Width 6 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch