Hoffman A72P36F2 Half Panel For Free-Standing Enclosure, 30" x 32", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72P36F2
  • Rexel Part Number:

    63067
  • UPC:

    783510233709

Half Panel For Free-Standing Enclosure, 30 Inch x 32 Inch, Steel, White Powder Coat

$ 361.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72P36F2

Rexel Part # 63067

UPC 783510233709

UNSPSC 39121103

Color White

Material Steel

Product Height 72 in

Product Width 36 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch