Hoffman A72P60 Panel For Enclosure, 72" x 60", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72P60
  • Rexel Part Number:

    63605
  • UPC:

    783510262907

Panel For Enclosure, 72 x 60 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

$ 701.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72P60

Rexel Part # 63605

UPC 783510262907

UNSPSC 39121103

Color White

IP/NEMA Rating 3R

Material Steel

Product Height 72 in

Product Width 60 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch