Hoffman A72P60G Panel For Enclosure, 72" x 60", Type 3R, 4, 4X, 12/13, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72P60G
  • Rexel Part Number:

    57813
  • UPC:

    783510150327

Panel For Enclosure, 72 Inch x 60 Inch, Type 3R, 4, 4X, 12/13, Steel/Galvanized

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72P60G

Rexel Part # 57813

UPC 783510150327

UNSPSC 39121103

Color Metallic

IP/NEMA Rating 3R

Material Steel

Product Height 72 in

Product Width 60 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch