Hoffman A90SMP14 Panel, Side Mount, 78" x 14", Type 12, Steel, Fits 90" Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A90SMP14
  • Rexel Part Number:

    18089
  • UPC:

    783510744304

Panel, Side Mount, 78 x 14 Inch, Fits 90 Enclosure, Type 12, Steel, White Powder Coated Finish

$ 393.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A90SMP14

Rexel Part # 18089

UPC 783510744304

UNSPSC 39121103

Color White

IP/NEMA Rating 12

Material Steel

Product Height 78 in

Product Width 14 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch