Hoffman CP3048 Panel For Enclosure, 30" x 48", Type 4/12, Steel, Concept Series

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP3048
  • Rexel Part Number:

    19591
  • UPC:

    783510786304

Panel For Enclosure,Concept Series, 30 x 48 Inch, Type 4/12, Steel, White Powder Coated Finish

$ 260.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP3048

Rexel Part # 19591

UPC 783510786304

UNSPSC 39121324

Color White

IP/NEMA Rating 4

Material Steel

Product Height 30 in

Product Width 48 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch