Hoffman CP4230 Panel For Concept Enclosure, 42" x 30", Steel, Type 4/12

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP4230
  • Rexel Part Number:

    19281
  • UPC:

    783510786809

Panel For Enclosure,Concept Series, 40.20 x 28.20 Inch, Type 4/12, Steel, White Powder Coated Finish

$ 231.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP4230

Rexel Part # 19281

UPC 783510786809

UNSPSC 39121324

Color White

IP/NEMA Rating 4

Material Steel

Product Height 42 in

Product Width 30 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch