Hoffman CP4824G Panel For Concept Enclosure, 48" x 24", Material: Steel/Conductive

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CP4824G
  • Rexel Part Number:

    58253
  • UPC:

    783510150631

Panel For Enclosure, Concept Series, 48 x 24 Inch, Type 4/12, Steel, Conductive Finish, For Use With Concept Enclosures.

$ 199.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CP4824G

Rexel Part # 58253

UPC 783510150631

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4

Material Steel

Product Height 46.2 in

Product Width 22.2 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch