Hoffman LP2331 Panel For Enclosure, Landscape, 8.31" x 11.46", Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LP2331
  • Rexel Part Number:

    23399
  • UPC:

    783510110666

Panel For Enclosure, Inline Series, Landscape, 8.31 x 11.46 Inch, Material/Finish: Steel/White Powder Coat

$ 19.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LP2331

Rexel Part # 23399

UPC 783510110666

UNSPSC 39121321

Color White

Material Steel

Product Height 8.31 in

Product Width 11.46 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch