Hoffman LP3025G Panel For Enclosure, 11.07" x 9.10", Conductive Steel, Inline Series

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    LP3025G
  • Rexel Part Number:

    164355
  • UPC:

    783510304898

Panel For Enclosure, Inline Series, Type 1, 4X, 4/12, 11.07 x 9.10 Inch, Conductive Steel

$ 16.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # LP3025G

Rexel Part # 164355

UPC 783510304898

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 11.07 in

Product Width 9.10 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch