Hoffman P19RP3UP 19'' Rack Panel - 3u

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    P19RP3UP
  • Rexel Part Number:

    14597
  • UPC:

    783510767303

Panel, Rack Mounting, Bulletin P20 (proline? Modular Enclosures), Size/dims: 3 Units x 19.00, Material/finish: Steel/ltgray

$ 28.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # P19RP3UP

Rexel Part # 14597

UPC 783510767303

UNSPSC 39121334

Color Gray

Material Steel

Product Height 19 in

Product Width 3 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch