Hoffman PPP116 Partial Panel 1100x600mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PPP116
  • Rexel Part Number:

    107695
  • UPC:

    783510993504

Panel for Enlcosure Size: 40x20. Size/Dims: 55x23, Material/Finish: Steel/White

$ 300.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PPP116

Rexel Part # 107695

UPC 783510993504

UNSPSC 39121334

Color White

Material Steel

Product Height 55 in

Product Width 23 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch