Hoffman PT86 Solid Top Panel, 31 x 23 Inch, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PT86
  • Rexel Part Number:

    23725
  • UPC:

    783510966409

Solid Top Panel Enclosure, Fits 800 mm x 600 mm, Panel Size: 31 x 24 Inch, Material/finish: Steel/Light Gray

$ 214.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PT86

Rexel Part # 23725

UPC 783510966409

UNSPSC 39121334

Color Gray

Material Steel

Product Height 31 in

Product Width 24 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch