Hoffman Q2416PD Panel For Enclsoure, 24" x 16", Type 4X, Steel, Qline Series

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q2416PD
  • Rexel Part Number:

    90672
  • UPC:

    783510139599

Panel For Enclsoure, Qline Series, 24 x 16 Inch, Type 4X, Steel, White Powder Coat Finish

$ 10.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q2416PD

Rexel Part # 90672

UPC 783510139599

UNSPSC 39121321

Color White

IP/NEMA Rating 4X

Material Steel

Product Height 24 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch