Hoffman Q3023PD Panel For Enclosure, 11" x 8", Type 4X, Steel/White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q3023PD
  • Rexel Part Number:

    391998
  • UPC:

    783510176693

Panel For Enclosure, Qline Series, 11 x 8 Inch, Type 4X, Steel, White Powder Coat Finish

$ 25.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q3023PD

Rexel Part # 391998

UPC 783510176693

UNSPSC 39121321

Color White

IP/NEMA Rating 4X

Material Steel

Product Height 11 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch