Hoffman Q3030PI Panel For Enclsoure, 30" x 30", Type 4X, Steel, Qline Series

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q3030PI
  • Rexel Part Number:

    27215
  • UPC:

    783510148195

Panel For Enclsoure, Qline Series, 30 x 30 Inch, Type 4X, Steel, White Powder Coat Finish

$ 19.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q3030PI

Rexel Part # 27215

UPC 783510148195

UNSPSC 39121321

Color White

IP/NEMA Rating 4X

Material Steel

Product Height 30 in

Product Width 30 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch