Hoffman Q4020PI Panel For Enclosure, 16" x 8", Type 4X, Qline Series

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Q4020PI
  • Rexel Part Number:

    90081
  • UPC:

    783510148096

Panel For Enclosure, Qline Series, 16 x 8 Inch, Type 4X, Steel, White Powder Coat Finish

$ 19.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Q4020PI

Rexel Part # 90081

UPC 783510148096

UNSPSC 39121321

Color White

IP/NEMA Rating 4X

Material Steel

Product Height 16 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch