Stahlin BP2016CS Panel For Enclosure, 20" x 16", N Series, Carbon Steel

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    BP2016CS
  • Rexel Part Number:

    564096
  • UPC:

    78592840112

Panel For Enclosure, 20 x 16 Inch, N Series, Carbon Steel, White

$ 66.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # BP2016CS

Rexel Part # 564096

UPC 78592840112

UNSPSC 39121303

Color White

Material Steel

Product Height 20 in

Product Width 16 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch