Stahlin BP3024AL Panel For Enclosure, 30" x 24", Aluminum

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    BP3024AL
  • Rexel Part Number:

    372693
  • UPC:

    78592840141

Panel For Enclosure, 30" x 24", Aluminum

$ 196.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # BP3024AL

Rexel Part # 372693

UPC 78592840141

UNSPSC 39121303

Color Metallic

Material Aluminum

Product Height 30 in

Product Width 24 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch