Stahlin FEBP1614AL Panel For Enclosure, 16" x 14", Diamond Shield Series, Aluminum

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    FEBP1614AL
  • Rexel Part Number:

    29533
  • UPC:

Panel For Enclosure, 16 x 14 Inch, Diamond Shield Series, Material/Finish: Aluminum

$ 29.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # FEBP1614AL

Rexel Part # 29533

UPC

UNSPSC 39121303

Color Metallic

Material Aluminum

Product Height 16 in

Product Width 14 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch