Carlon JP1210 12" x 10" Enclosure Panel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    JP1210
  • Rexel Part Number:

    31173
  • UPC:

    034481104155

Panel for Enclosure Size: 12x10. Size/Dims: 10.75x8.88, Material/Finish: Steel/White.

$ 9.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # JP1210

Rexel Part # 31173

UPC 034481104155

UNSPSC 39121324

Color White

Material Steel

Product Height 10.75 in

Product Width 8.880 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch