Carlon JP1412 Panel For Enclosure, 14" x 12", Steel

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    JP1412
  • Rexel Part Number:

    31151
  • UPC:

    034481104209

Panel For Enclosure, 14 Inch x 12 Inch, Steel, Powder White Coat Finish

$ 55.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # JP1412

Rexel Part # 31151

UPC 034481104209

UNSPSC 39121324

Color White

Material Steel

Product Height 14 in

Product Width 12 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch