Carlon JP86 Panel for Enclosure Size: 8" x 6", Material/Finish: Steel/White

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    JP86
  • Rexel Part Number:

    227698
  • UPC:

    034481104056

Panel for Enclosure Size: 8" x 6", Material/Finish: Steel/White

$ 5.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # JP86

Rexel Part # 227698

UPC 034481104056

UNSPSC 39121324

Color White

Material Steel

Product Height 6.75 in

Product Width 4.880 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch