Hoffman A10P10 Panel For Junction Box, 10" x 10", Material: Steel, Finish: White

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10P10
  • Rexel Part Number:

    35879
  • UPC:

    783510548308

Panel for Junction Box Size: 10x10. Size/Dims: 8.75x8.88, Material/Finish: Steel/White.

$ 11.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10P10

Rexel Part # 35879

UPC 783510548308

UNSPSC 39121103

Color White

Material Steel

Product Height 10 in

Product Width 10 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch