Hoffman A10P8AL Panel For Junction Box, 10" x 8", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10P8AL
  • Rexel Part Number:

    36647
  • UPC:

    783510556501

Panel for Junction Box Size: 10x8. Size/Dims: 8.75x6.88, Material/Finish: Aluminum .

$ 28.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10P8AL

Rexel Part # 36647

UPC 783510556501

UNSPSC 39121103

Color Metallic

Material Aluminum

Product Height 10 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch