Hoffman A10P8G Panel For Junction Box, 10" x 8", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10P8G
  • Rexel Part Number:

    64867
  • UPC:

    783510260798

Panel For Junction Box, 10 Inch x 8 Inch, Material: Steel, Finish: Conductive

$ 10.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10P8G

Rexel Part # 64867

UPC 783510260798

UNSPSC 39121103

Color Metallic

Material Steel

Product Height 10 in

Product Width 8 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch