Hoffman A12P10 Panel For Junction Box, 12" x 10", Steel/White Powder Coat Finish

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12P10
  • Rexel Part Number:

    35999
  • UPC:

    783510547905

Panel for Junction Box Size: 12x10. Size/Dims: 10.75x8.88, Material/Finish: Steel/White.

$ 12.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12P10

Rexel Part # 35999

UPC 783510547905

UNSPSC 39121103

Color White

Material Steel

Product Height 12 in

Product Width 10 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch